Check Availability
  • SCS 

    Wrist Strap Monitor,Dual Wire

  • Item # 20FX53
  • Mfr. Model # CTC061-3-243-WW
Wrist Strap Monitor,Dual Wire
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The SCS WS Aware wrist strap workstation monitor continuously monitors the path-to-ground integrity of two operations, two conductive or dissipative work surfaces, and two metal tools. Uses digital signal processing technology and applies an ultra-low test voltage to the operator for the handling of sensitive components. Operator body voltage detection alarms if the operator generates or comes in contact with a voltage that would be dangerous to an ESD susceptible item. Remote terminals with Big Brother sensor detects the presence of an operator and alarms if a wrist strap is not connected to prevent ungrounded handling of ESD susceptible items. EMI monitoring on metal grounds alarms if the grounded metal tools have high-frequency noise that could cause electrical overstress (EOS) damage.

Meets ANSI/ESD S20.20 in accordance with ESD TR1.0-01-01.
Show More Close
 

Technical Specifications

Item # 20FX53
Mfr. Model # CTC061-3-243-WW
UNSPSC #46182101
Shipping Weight 0.8 lbs
Country of Origin USA *
Item Wrist Strap Monitor
Features ESD Monitor, Dual Wire
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.