Check Availability
  • SCS 

    Static Control Wrist Strap,Blue,Metal

  • Item # 20FV94
  • Mfr. Model # AMWS
Static Control Wrist Strap,Blue,Metal
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 20FV94
Mfr. Model # AMWS
UNSPSC #46182101
Shipping Weight 0.07 lbs
Country of Origin Philippines *
Item Static Control Wrist Strap
Size Adjustable
Color Blue
Material Metal
Number of Conductors 1
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.