Check Availability
  • SCS 

    12"L x 10"W Open Static Shielding Bag, Silver

  • Item # 21EK27
  • Mfr. Model # 1501012
12"L x 10"W Open Static Shielding Bag, Silver
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 21EK27
Mfr. Model # 1501012
UNSPSC #24141507
Shipping Weight 7.8 lbs
Country of Origin USA *
Item Static Shielding Bag
Width 10"
Length 12"
Coating Abrasopm Resistant
Color Silver
Open/Reclosable Open
Bag Closure Type None
Discharge Shielding Energy Test 10 nJ
FDA Compliant No
Seal Strength 14 lb.
Heat Seal Recommended Temperature 300 Degrees to 375 Degrees F
Metal-In/Metal-Out Metal Exterior
Bag Package Configuration Flat Pack
Puncture Strength 10 lb.
Exterior Surface Resistance 10,000 to 1,000,000 ohm
Interior Surface Resistance 10,000 to 100,000,000,000 ohm
Bag Material Aluminum, Low Density Polyethylene (LDPE), Polyethylene Terephthalate (PET)
Standards ANSI/ESD S20.20, ANSI/ESD S541, ANSI/ESD S11.4 Level 3
Bag Item Static Shielding Bag
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms