This item has been discontinued.  For alternate products call 1-800-217-6872.

  • SCS 

    1-1/2"-Dia. Vacuum Cleaner Hose Assembly for 1-1/2" Vacuum Hose, Plastic

  • Item # 20RE80
  • Mfr. Model # SV-SH50
1-1/2"-Dia. Vacuum Cleaner Hose Assembly for 1-1/2" Vacuum Hose, Plastic

Technical Specifications

Item # 20RE80
Mfr. Model # SV-SH50
UNSPSC #47121607
Shipping Weight 2.75 lbs
Country of Origin USA *
Item Vacuum Cleaner Hose Assembly
Attachment Dia. 1-1/2"
Length 50 ft.
Material Plastic
For Use With 1-1/2" Vacuum Hose
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.