Check Availability
  • SCRUBS 

    Carpet Spot Remover Wipes, 30 ct. Canister, Fragrance: Unscented, Size: 10-1/2" x 12"

  • Item # 1PA22
  • Mfr. Model # 91630
Carpet Spot Remover Wipes, 30 ct. Canister, Fragrance: Unscented, Size: 10-1/2" x 12"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Releases oil- and water-based soils from carpet and upholstery. Deodorizes as it penetrates, leaves no residue.
Show More Close
 

Technical Specifications

Item # 1PA22
Mfr. Model # 91630
UNSPSC #47131827
Catalog Page 1517
Shipping Weight 1.35 lbs
Country of Origin USA *
Cleaner Chemical Product Grouping Cleaning Wipes
Cleaning Wipe - Item Carpet Spot Remover Wipes
Primary Chemical None
Wet Contact Time No Efficacy
Cleaner Container Size 30 ct.
Cleaner Container Type Canister
Sheet Size 10-1/2" x 12"
Fragrance Unscented
Ready to Use/Concentrated Ready to Use
Cleaner Form Wipes
Wipes Application Stain Remover
Material Polypropylene
Item Carpet Spot Remover Wipes
* This product's country of origin is subject to change

Alternate Search Terms