Check Availability
  • SCRUBS 

    Citrus Fragrance Hand Cleaning Towels, 8" x 12", 100 Wipes per Container, 1 EA

  • Item # 24WJ91
  • Mfr. Model # 42201
Citrus Fragrance Hand Cleaning Towels, 8" x 12", 100 Wipes per Container, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

SCRUBS® hand cleaning towels combine an advanced cleaning formula with a strong, dual-textured towel to thoroughly clean hands and surfaces any where, any place, any time. The clean, citrus-scented formula loosens and dissolves dirt, tar, oils, grease, paints, adhesives, epoxies, caulks, inks, dyes, urethanes, lubricants, cable jelly, and asphalt. Use on both surfaces and hands—leaves hands free from stickiness, dryness, and irritation. No rinsing required. The Rough Tough® blue towel locks in soil to prevent it from transferring back onto hands or surfaces.
Show More Close
 

Technical Specifications

Item # 24WJ91
Mfr. Model # 42201
UNSPSC #47131502
Catalog Page 1500
Shipping Weight 2.65 lbs
Country of Origin USA *
Hygiene Product Grouping Hand Cleaning Towels
Hygiene Series None
Requires Dispenser No
Refill Type No Refill
Packaging Type Packet
Hygiene Form Towels
Sheet Size 8" x 12"
Hygiene Properties None
Wipes per Container 100
Fragrance Citrus
Formula Waterless, Fortified With Aloe Vitamin E and Alcohol Free
Color White/Blue
Material Polypropylene
Item Hand Cleaning Towels
Green Environmental Attribute Total VOC Emissions Less Than or Equal To 0.5 mg/m³ and Formaldehyde Emissions Less Than or Equal To 0.05 ppm
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

Alternate Search Terms