Check Availability
  • SCRUBS 

    6" x 8" Unscented Fragrance Hand Sanitizer Wipes, 100 Wipes per Container, 1 EA

  • Item # 36P442
  • Mfr. Model # 90901
6" x 8" Unscented Fragrance Hand Sanitizer Wipes, 100 Wipes per Container, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

SCRUBS® antimicrobial hand sanitizing wipes combine a highly effective skin sanitizing formula with an abrasive, nonscratching towel for a 1-step sanitizing system. This formula dissolves contaminated biofilm and kills, absorbs, and removes disease-causing germs and bacteria from skin. Kills 99.9% of germs in seconds. Prevents cross-contamination and replaces alcohol gels which don't remove contaminants. Use wherever soap and water are not available.
Show More Close
 

Technical Specifications

Item # 36P442
Mfr. Model # 90901
UNSPSC #47131502
Catalog Page 1500
Shipping Weight 1.8 lbs
Country of Origin USA *
Hygiene Product Grouping Hand Sanitizer Wipes
Hygiene Series None
Requires Dispenser No
Packaging Type Box
Hygiene Form Wipes
Hygiene Properties Antibacterial, Antimicrobial
Wipes per Container 100
Sheet Size 6" x 8"
Fragrance Unscented
Color Blue
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Combustible Liquids.

This item is restricted for international sale.

Alternate Search Terms