Check Availability
  • SCRUBS 

    30.00% DEET Outdoor Only Insect Repellent Wipes, 8" x 10" Wipes

  • Item # 1PA24
  • Mfr. Model # 91401
30.00% DEET Outdoor Only Insect Repellent Wipes, 8" x 10" Wipes
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

SCRUBS® INSECT SHIELD™ Insect Repellent Wipe combines a lint-free wipe with 30% DEET formula for effective protection. One-step, controlled application makes it safer than aerosol and pump sprays to use around the face (do not apply product near eyes and mouth) with no worry of inhaling mist or vapors. Once applied, the formula is waterproof and greaseless so it won’t interfere with activities or tasks. Each wipe is individually packaged making it convenient to take along and easy to store.

• Provides protection from the insects that carry the West Nile Virus
Show More Close
 

Technical Specifications

Item # 1PA24
Mfr. Model # 91401
UNSPSC #10191509
Catalog Page 1022
Shipping Weight 3.2 lbs
Country of Origin USA *
Item Insect Repellent Wipes
Insect Control Type Repels
Insect Group Flying and Crawling
Targeted Insects Fleas, Flies, Mites, Mosquitoes, Ticks
Form Wipes
Size 8" x 10"
Active Ingredients DEET
DEET Concentration 30.00%
Indoor/Outdoor Usage Outdoor Only
Standards EPA Registered, Passes Lineman's Glove Test
Dilution Ratio Ready to Use
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

This item is restricted for international sale.

Alternate Search Terms