Check Availability
  • SCREENFLEX 

    289" x 80", 13-Panel Portable Room Divider, Black

  • Item # 38RX59
  • Mfr. Model # CFSL6813-WX
289" x 80", 13-Panel Portable Room Divider, Black Portable Room Dvdr,13 Panls,80inHx289inW Portable Room Dvdr,13 Panls,80inHx289inW Portable Room Dvdr,13 Panls,80inHx289inW Portable Room Dvdr,13 Panls,80inHx289inW Portable Room Dvdr,13 Panls,80inHx289inW Portable Room Dvdr,13 Panls,80inHx289inW Portable Room Dvdr,13 Panls,80inHx289inW Portable Room Dvdr,13 Panls,80inHx289inW Portable Room Dvdr,13 Panls,80inHx289inW Portable Room Dvdr,13 Panls,80inHx289inW
Qty
  • Web Price
    $3,068.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The Screenflex portable room divider offers an efficient solution for dividing any open space. Simply, roll the room divider into place, open the lock, and arrange dividers into the desired position. Each fabric panel is designed with a honeycomb core surrounded by 2 layers of sound absorbing fiberglass matte on either side of the panel for added sound absorption. Use pins, staples, and thumb tacks to adhere items to the fabric surface. Each unit is constructed from a sturdy steel framing and deep channel end frame with a low center of gravity for added stability. Screenflex dividers are easy to use and roll effortlessly over most surfaces on self-leveling casters. Fully assembled and ready to use.
Show More Close
 

Technical Specifications

Item # 38RX59
Mfr. Model # CFSL6813-WX
UNSPSC #56101510
Shipping Weight 195.0 lbs
Country of Origin USA *
Item Portable Room Divider
Number of Panels 13
Overall Height 80"
Overall Width 289"
Panel Thickness 3/4"
Color Black
Construction Honeycomb Core, Fiberglass Matt, Sandel(R) Fabric Covering
Assembly Fully Assembled
Features Sound Absorbing Panels, Sandel Fire Barrier Fabric, Compact Storage, Fire Resistant
* This product's country of origin is subject to change

Compliance and Restrictions