Check Availability
  • SCREENFLEX 

    22" x 74", 2-Panel Acoustical Panel, Gray

  • Item # 20UP80
  • Mfr. Model # WPD68-CG
22" x 74", 2-Panel Acoustical Panel, Gray Acoustical Panel,74Hx22Wx1-1/2inD,Grey Acoustical Panel,74Hx22Wx1-1/2inD,Grey Acoustical Panel,74Hx22Wx1-1/2inD,Grey
Qty
  • Web Price
    $221.96 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Choose the Screenflex matching acoustical panel with 2 layers of sound absorbing fiberglass matte on either side of a honeycomb core to help deaden the sound in any room. Twice as much sound absorbing fiberglass matte means a quieter environment for all. Use an acoustical wall panel wherever a tackable display surface is needed. Use pins, staples, and thumb tacks to adhere items to the fabric surface. Panel is built to be hung either vertically or horizontally.
Show More Close
 

Technical Specifications

Item # 20UP80
Mfr. Model # WPD68-CG
UNSPSC #56101510
Shipping Weight 21.0 lbs
Country of Origin USA *
Item Acoustical Panel
Number of Panels 2
Overall Height 74"
Overall Width 22"
Panel Thickness 1-1/2"
Color Gray
Construction Honeycomb Core, Fabric
Assembly Required
Features Sound Absorbing, Tackable
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In