Check Availability
  • Garden Hose Nozzles
  • SCOTTS 

    Wand;Spray Nozzle Slide Valve Flow Control;300 psi

  • Item # 32NT54
  • Mfr. Model # SWWS104
Wand;Spray Nozzle Slide Valve Flow Control;300 psi
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 32NT54
Mfr. Model # SWWS104
UNSPSC #40141731
Catalog Page 1014
Shipping Weight 0.44 lbs
Country of Origin China *
Item Spray Nozzle
Nozzle Design Wand
Features Aluminum Wand
Construction Aluminum
Connection GHT
Flow Rate 3.4 gpm
Max. Pressure 300 psi
Max. Temp. 90 Degrees F
Color Black/Silver/Green
Flow Control Slide Valve
Length 10-1/2"
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In