Check Availability
  • SCOTT SAFETY 

    Supplied Air Respirator System, Nylon

  • Item # 5LWP2
  • Mfr. Model # 804386-66
Supplied Air Respirator System, Nylon
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Positive pressure system helps protect from heat, dust, fumes, and gases during extended wear in non-IDLH environments. Pressure-demand EZ-Flo® Modulair™ regulator maintains a positive but comfortable pressure inside the facepiece; it can be used as a personal-issue regulator with Ska-Pak Plus SAR, ACSi SCBA, and other Scott SCBA respirators with Modulair connections. The system includes regulator, nylon harness, and Hansen fittings (supply hose sold separately).
Show More Close
 

Technical Specifications

Item # 5LWP2
Mfr. Model # 804386-66
UNSPSC #46182004
Shipping Weight 3.92 lbs
Country of Origin USA *
Item E-Z Airline(TM) Respirator Less Facepiece
Material Nylon
For Use With Scott(R) Full Facepiece, Scott(R) Airline Hose
Includes Harness, E-Z Flo Modulair(TM) Regulator, Hansen Quick Connect Fitting
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms