Check Availability
  • SCOTT SAFETY 

    SCBA Backframe Assembly, Includes Backframe/Harness,Gauge, Mask Mounted Regulator, Hard Case

  • Item # 25UG65
  • Mfr. Model # API454001000111
SCBA Backframe Assembly, Includes Backframe/Harness,Gauge, Mask Mounted Regulator, Hard Case
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 25UG65
Mfr. Model # API454001000111
UNSPSC #46182004
Shipping Weight 13.32 lbs
Country of Origin USA *
Item SCBA Backframe Assembly
Pressure 4500 psi
SCBA Harness Material Kevlar(R)
SCBA Backframe Material Aluminum
For Use With 30 Minute Low Pressure Cylinder
Includes Backframe/Harness,Gauge, Mask Mounted Regulator, Hard Case
Standards NIOSH
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.