Check Availability
  • SCOTT SAFETY 

    Pressure Demand Airline Respirator

  • Item # 3TAT1
  • Mfr. Model # SAR222010211101
Pressure Demand Airline Respirator Pressure Demand Airline Respirator
Qty
  • Web Price
    $1,923.19 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 3TAT1
Mfr. Model # SAR222010211101
UNSPSC #46182002
Shipping Weight 12.19 lbs
Country of Origin USA *
Item Pressure Demand Airline Respirator with Escape Bottle
For Use With Compressed Air
Couplers Hansen
Headgear Included AV-2000 Kevlar(R)
Mask Size M
Pressure 2216 psi
Cylinder Material Aluminum
Escape Bottle Duration 5 min.
Includes Medium Full Facepiece Respirator, Polypropylene Harness, Regulator with Vibralert(R)
Standards NIOSH Approved
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item is restricted for international sale.

Alternate Search Terms