Check Availability
  • SCOTT SAFETY 

    Pressure Demand Airline Respirator

  • Item # 3TAP9
  • Mfr. Model # SAR323020611101
Pressure Demand Airline Respirator Pressure Demand Airline Respirator
Qty
  • Web Price
    $2,527.66 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 3TAP9
Mfr. Model # SAR323020611101
UNSPSC #46182002
Shipping Weight 13.75 lbs
Country of Origin USA *
Item Pressure Demand Airline Respirator with Escape Bottle
For Use With Compressed Air
Couplers Hansen
Headgear Included AV-2000 Kevlar(R)
Mask Size M
Pressure 3000 psi
Cylinder Material Fiberglass
Escape Bottle Duration 5 min.
Includes Medium Size DBI/SALA ExoFit(TM) Full Body Fall Protection Harness, Regulator with Vibralert(R)
Standards NIOSH Approved
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item is restricted for international sale.

Alternate Search Terms