Check Availability
  • Supplied Air Respirators
  • SCOTT SAFETY 

    Pressure Demand Airline Respirator, For Use With Extended Duration Airlines Supply Source

  • Item # 3NRD5
  • Mfr. Model # 804386-19
Pressure Demand Airline Respirator,  For Use With Extended Duration Airlines Supply Source
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Positive pressure system helps protect from heat, dust, fumes, and gases during extended wear in non-IDLH environments. Pressure-demand EZ-Flo® Modulair™ regulator maintains a positive but comfortable pressure inside the facepiece; it can be used as a personal-issue regulator with Ska-Pak Plus SAR, ACSi SCBA, and other Scott SCBA respirators with Modulair connections. The system includes regulator, nylon harness, and Hansen fittings (supply hose sold separately).

• NIOSH approved
Show More Close
 

Technical Specifications

Item # 3NRD5
Mfr. Model # 804386-19
UNSPSC #46182002
Shipping Weight 5.38 lbs
Country of Origin USA *
Item Pressure Demand Airline Respirator
For Use With Extended Duration Airlines Supply Source
Couplers Hansen
Headgear Included Medium AV-2000(R) Full-Facepiece Respirator
Pressure 120psi
Cylinder Material None
Escape Bottle Duration None
Includes Medium AV-2000(R) Full-Facepiece Respirator with Polyester Head Harness, Nylon Harness, E-Z Flo Modulair(TM) Regulator
Standards NIOSH Approved
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms