Check Availability
  • SCOTT SAFETY 

    AV3000® SureSeal Full Face Respirator, Respirator Connection Type: Quarter Turn Bayonet, 5 pt. with

  • Item # 5UVJ2
  • Mfr. Model # 805773-82
AV3000® SureSeal Full Face Respirator, Respirator Connection Type: Quarter Turn Bayonet, 5 pt. with
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Low-profile design allows improved downward and peripheral vision and fits a broad range of facial sizes to simplify fit testing. 2 built-in large voicemitters enhance speech. Omnimount bracket (sold separately) allows communication interface on either side of facepiece. Feature a comfortable nosecup and 6-pt. quad adjustment head harness. Polyisoprene material. Fully interchangeable with other Scott® SCBA and air-supplied respirators. Model features a reverse reflex seal for the most advanced fit and comfort. Mounting seal provides a wide, low-profile landing area for reliable PPE interface. Kevlar® mesh head harness with positioning tab for quick donning and alignment.

• Meet NFPA 1981-2007 and ANSI Z87.1-2009
• CBRN approved
• NIOSH approved
Show More Close
 

Technical Specifications

Item # 5UVJ2
Mfr. Model # 805773-82
UNSPSC #46182002
Shipping Weight 1.55 lbs
Country of Origin USA *
Item Full Face Respirator
Facepiece Material Polyisoprene
Full Face Suspension Type 5 pt. with Mesh Headnet
Head Harness Material Kevlar(R) Mesh
Respirator Connection Type Quarter Turn Bayonet
Cartridges Included No
Mask Size M
Series AV3000 SureSeal
Typical Application IDLH and Non-IDLH Environments
Configured For Scott Air-Supplied and APR Products
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms