Check Availability
  • SCOTT SAFETY 

    AV-3000 SureSeal Full Face Respirator, Respirator Connection Type: Quarter Turn Bayonet, 5 pt. with

  • Item # 35T216
  • Mfr. Model # 805775-82
AV-3000 SureSeal Full Face Respirator, Respirator Connection Type: Quarter Turn Bayonet, 5 pt. with Full Face Respirator,Qtr Turn Bayonet,M
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 35T216
Mfr. Model # 805775-82
UNSPSC #46182002
Shipping Weight 2.1 lbs
Country of Origin USA *
Item Full Face Respirator
Facepiece Material EPDM Rubber
Full Face Suspension Type 5 pt. with Mesh Headnet
Head Harness Material Rubber
Respirator Connection Type Quarter Turn Bayonet
Cartridges Included No
Mask Size M
Typical Application IDLH and Non-IDLH Environments
Configured For Scott Air-Supplied and APR Products
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms