Check Availability
  • SCOTT SAFETY 

    AV-3000 SureSeal Full Face Respirator, Respirator Connection Type: Quarter Turn Bayonet, 5 pt. with

  • Item # 35T214
  • Mfr. Model # 805774-83
AV-3000 SureSeal Full Face Respirator, Respirator Connection Type: Quarter Turn Bayonet, 5 pt. with
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This versatile SCOTT SAFETY facepiece helps reduce inventory and fit testing while simplifying training and implementation. Interchangeable with a variety of Scott SCBA and air-supplied respirators, sold separately. Facepiece features improved downward and peripheral vision and fits a broad range of facial sizes to simplify fit testing. Built-in large large voicemitters and omnimount bracket (sold separately) allow communication interface on either side of facepiece.
Show More Close
 

Technical Specifications

Item # 35T214
Mfr. Model # 805774-83
UNSPSC #46182002
Shipping Weight 2.0 lbs
Country of Origin USA *
Item Full Face Respirator
Facepiece Material EPDM Rubber
Full Face Suspension Type 5 pt. with Mesh Headnet
Head Harness Material Polyester
Respirator Connection Type Quarter Turn Bayonet
Cartridges Included No
Mask Size L
Typical Application IDLH and Non-IDLH Environments
Configured For Scott Air-Supplied and APR Products
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms