Check Availability
  • SCOTT SAFETY 

    AV-3000 SureSeal Full Face Respirator, Respirator Connection Type: Quarter Turn Bayonet, 5 pt. with

  • Item # 35T213
  • Mfr. Model # 805774-82
AV-3000 SureSeal Full Face Respirator, Respirator Connection Type: Quarter Turn Bayonet, 5 pt. with Full Face Respirator,Qtr Turn Bayonet,M
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This versatile SCOTT SAFETY facepiece helps reduce inventory and fit testing while simplifying training and implementation. Interchangeable with a variety of Scott SCBA and air-supplied respirators, sold separately. Facepiece features improved downward and peripheral vision and fits a broad range of facial sizes to simplify fit testing. Built-in large large voicemitters and omnimount bracket (sold separately) allow communication interface on either side of facepiece.
Show More Close
 

Technical Specifications

Item # 35T213
Mfr. Model # 805774-82
UNSPSC #46182002
Shipping Weight 2.0 lbs
Country of Origin USA *
Item Full Face Respirator
Facepiece Material EPDM Rubber
Full Face Suspension Type 5 pt. with Mesh Headnet
Head Harness Material Polyester
Respirator Connection Type Quarter Turn Bayonet
Cartridges Included No
Mask Size M
Typical Application IDLH and Non-IDLH Environments
Configured For Scott Air-Supplied and APR Products
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms