Check Availability
  • Full Face Respirators
  • SCOTT SAFETY 

    AV-2000® Full Face Respirator, Respirator Connection Type: Quarter Turn Bayonet, 4 pt. with Mesh Hea

  • Item # 3PPY7
  • Mfr. Model # 804191-71
AV-2000® Full Face Respirator, Respirator Connection Type: Quarter Turn Bayonet, 4 pt. with Mesh Hea
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Sleek, low-profile facepiece provides better downward and peripheral vision than other designs. 2 built-in voicemitters enable clear communication. EPDM rubber material. Adapts to multiple respiratory application. Fully interchangeable with other Scott® SCBA and air-supplied respirators.

• Meet NFPA 1981-2007 and ANSI Z87.1-2009
• Kevlar® head harness models CBRN approved
Show More Close
 

Technical Specifications

Item # 3PPY7
Mfr. Model # 804191-71
UNSPSC #46182002
Shipping Weight 1.1 lbs
Country of Origin USA *
Item Full Face Respirator
Facepiece Material EPDM Rubber
Full Face Suspension Type 4 pt. with Mesh Headnet
Head Harness Material Kevlar(R) Mesh
Respirator Connection Type Quarter Turn Bayonet
Cartridges Included No
Mask Size S
Typical Application IDLH and Non-IDLH Environments
Configured For Scott Air-Supplied and APR Products
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms