Check Availability
  • SCOTT 

    DRC (Double Re-Creped) Shop Towel Roll, 200 Ct. 10" x 13" Sheets, White

  • Item # 2XRN4
  • Mfr. Model # 75260
  • (23)
DRC (Double Re-Creped) Shop Towel Roll, 200 Ct. 10" x 13" Sheets, White Shop Towels,Double Re-Creped Shop Towels,Double Re-Creped
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

SCOTTĀ® Rags in a Box All-Purpose Shop Towels are soft, absorbent towels that perform like cloth at home or at work to wipe up solvents or other liquids from your hands, tools, equipment or other surfaces. These white, disposable towels are made of double re-creped (DRC) fibers with a latex binder for thickness, absorbency, and strength. Pop-up hole in the top/center of cardboard box dispenser allows continuous access to individual, multi-purpose wipes.
Show More Close
 

Technical Specifications

Item # 2XRN4
Mfr. Model # 75260
UNSPSC #47131501
Catalog Page 1490
Shipping Weight 3.54 lbs
Country of Origin USA *
Wiper Classification Limited Use
Item Shop Towel Roll
Dispensing Form Dispenser Box, Roll
Product Color White
Sheet Size 10" x 13"
Number of Sheets 200
Roll Length 217 ft.
Material DRC (Double Re-Creped)
Self-Dispensing Package Yes
Containers per UOM 1
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms