Check Availability
  • SCOTSMAN 

    Undercounter Ice Maker, Ice Production per Day: 65 lb., 14-7/8" W X 34-3/8" H X22" D

  • Item # 36N972
  • Mfr. Model # CU50GA-1
Undercounter Ice Maker, Ice Production per Day: 65 lb., 14-7/8" W X 34-3/8" H  X22" D
Qty
  • Web Price
    $2,906.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 36N972
Mfr. Model # CU50GA-1
UNSPSC #24131901
Catalog Page 3003
Shipping Weight 100.0 lbs
Country of Origin USA *
Item - Ice Machines Ice Maker
Ice Machine Style Undercounter
Ice Machine Storage Capacity 26 lb.
Ice Production per Day 65 lb.
Cube Type Gourmet
Condenser Cooling - Ice Machines Air
Control Type - Ice Dispensers Not a Dispenser
Voltage - Ice Machines 115V
Overall Height - Ice Machines 34-3/8"
Overall Width - Ice Machines 14-7/8"
Overall Depth - Ice Machines 22"
Water Supply Connection Type 1/4" Compression
Item Ice Maker
Color Stainless Steel
Cord Length 6 ft.
Amps 14.4
Includes Ice Scoop
Agency Compliance NSF, UL, AHRI
Green Certification or Other Recognition ENERGY STAR
* This product's country of origin is subject to change

Compliance and Restrictions