Check Availability
  • SCOTSMAN 

    Undercounter Ice Maker, Ice Production per Day: 240 lb., 26" W X 33" H X27-3/8" D

  • Item # 36N967
  • Mfr. Model # CU2026SW-1
Undercounter Ice Maker, Ice Production per Day: 240 lb., 26" W X 33" H  X27-3/8" D
Qty
  • Web Price
    $3,962.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 36N967
Mfr. Model # CU2026SW-1
UNSPSC #24131901
Catalog Page 3003
Shipping Weight 175.0 lbs
Country of Origin USA *
Item - Ice Machines Ice Maker
Ice Machine Style Undercounter
Ice Machine Storage Capacity 80 lb.
Ice Production per Day 240 lb.
Cube Type Small
Condenser Cooling - Ice Machines Water
Control Type - Ice Dispensers Not a Dispenser
Voltage - Ice Machines 115V
Overall Height - Ice Machines 33"
Overall Width - Ice Machines 26"
Overall Depth - Ice Machines 27-3/8"
Water Supply Connection Type 3/8" Flare
Item Ice Maker
Color Stainless Steel
Cord Length 6 ft.
Amps 6.6
Includes 6" Legs and Ice Scoop
Agency Compliance NSF, UL, AHRI
* This product's country of origin is subject to change

Compliance and Restrictions