Check Availability
  • SCOTSMAN 

    Undercounter Ice Maker, Ice Production per Day: 150 lb., 26" W X 33" H X27-3/8" D

  • Item # 36N962
  • Mfr. Model # CU1526SA-1
Undercounter Ice Maker, Ice Production per Day: 150 lb., 26" W X 33" H  X27-3/8" D
Qty
  • Web Price
    $3,529.81 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 36N962
Mfr. Model # CU1526SA-1
UNSPSC #24131901
Catalog Page 3003
Shipping Weight 150.0 lbs
Country of Origin USA *
Item - Ice Machines Ice Maker
Ice Machine Style Undercounter
Ice Machine Storage Capacity 80 lb.
Ice Production per Day 150 lb.
Cube Type Small
Condenser Cooling - Ice Machines Air
Control Type - Ice Dispensers Not a Dispenser
Voltage - Ice Machines 115V
Overall Height - Ice Machines 33"
Overall Width - Ice Machines 26"
Overall Depth - Ice Machines 27-3/8"
Water Supply Connection Type 3/8" Flare
Item Ice Maker
Color Stainless Steel
Cord Length 6 ft.
Amps 11.5
Includes 6" Legs and Ice Scoop
Agency Compliance NSF, UL, AHRI
Green Certification or Other Recognition ENERGY STAR
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is ENERGY STAR.