Check Availability
  • SCOTSMAN 

    Undercounter Ice Maker, Ice Production per Day: 84 lb., 15" W X 29" H X23-5/8" D

  • Item # 36N959
  • Mfr. Model # CU0515GA-1
Undercounter Ice Maker, Ice Production per Day: 84 lb., 15" W X 29" H  X23-5/8" D
Qty
  • Web Price
    $3,173.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 36N959
Mfr. Model # CU0515GA-1
UNSPSC #24131901
Catalog Page 3003
Shipping Weight 100.0 lbs
Country of Origin USA *
Item - Ice Machines Ice Maker
Ice Machine Style Undercounter
Ice Machine Storage Capacity 24 lb.
Ice Production per Day 84 lb.
Cube Type Gourmet
Condenser Cooling - Ice Machines Air
Control Type - Ice Dispensers Not a Dispenser
Voltage - Ice Machines 115V
Overall Height - Ice Machines 29"
Overall Width - Ice Machines 15"
Overall Depth - Ice Machines 23-5/8"
Water Supply Connection Type 3/8" Flare
Item Ice Maker
Color Stainless Steel
Cord Length 6 ft.
Amps 13.5
Includes 6" Legs and Ice Scoop
Agency Compliance NSF, UL, AHRI
* This product's country of origin is subject to change

Compliance and Restrictions