Check Availability
  • SCOTSMAN 

    Stainless Steel Scoop Holder

  • Item # 36P024
  • Mfr. Model # KHOLDER
Stainless Steel Scoop Holder
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 36P024
Mfr. Model # KHOLDER
UNSPSC #24131901
Shipping Weight 2.7 lbs
Country of Origin USA *
Item Stainless Steel Scoop Holder
Made Of Stainless Steel
Construction Material Stainless Steel
Height (In.) 8
Width (In.) 5
Depth (In.) 4
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In