Check Availability
  • SCOTSMAN 

    Modular Ice Maker, Ice Production per Day: 996 lb., 30" W X 29" H X24" D

  • Item # 36N956
  • Mfr. Model # C1030MW-32
Modular Ice Maker, Ice Production per Day: 996 lb., 30" W X 29" H  X24" D
Qty
  • Web Price
    $7,829.03 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This ice machine head produces up to 1000 lb. of ice per day using less energy and water than most other cube ice machines. Use with bin
No. 36N923, sold separately. AutoAlertâ„¢ indicator lights signal when it's time to descale or sanitize.

NSF, AHRI Certified, and UL Listed.
Show More Close
 

Technical Specifications

Item # 36N956
Mfr. Model # C1030MW-32
UNSPSC #24131901
Shipping Weight 235.0 lbs
Country of Origin USA *
Item - Ice Machines Ice Maker
Ice Machine Style Modular
Ice Machine Storage Capacity Does Not Store Ice
Ice Production per Day 996 lb.
Cube Type Medium
Condenser Cooling - Ice Machines Water
Control Type - Ice Dispensers Not a Dispenser
Voltage - Ice Machines 208/230V
Overall Height - Ice Machines 29"
Overall Width - Ice Machines 30"
Overall Depth - Ice Machines 24"
Water Supply Connection Type 3/8" FPT
Item Ice Maker
Color Stainless Steel
Cord Length n/a
Amps 14.8
Includes Ice Machine Head Only
Agency Compliance NSF, UL, AHRI
* This product's country of origin is subject to change

Compliance and Restrictions