Check Availability
  • SCOTSMAN 

    Modular Ice Maker, Ice Production per Day: 525 lb., 30" W X 23" H X24" D

  • Item # 36N943
  • Mfr. Model # C0530MA-1
Modular Ice Maker, Ice Production per Day: 525 lb., 30" W X 23" H  X24" D
Qty
  • Web Price
    $4,538.18 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 36N943
Mfr. Model # C0530MA-1
UNSPSC #24131901
Catalog Page 3003
Shipping Weight 175.0 lbs
Country of Origin USA *
Item - Ice Machines Ice Maker
Ice Machine Style Modular
Ice Machine Storage Capacity Does Not Store Ice
Ice Production per Day 525 lb.
Cube Type Medium
Condenser Cooling - Ice Machines Air
Control Type - Ice Dispensers Not a Dispenser
Voltage - Ice Machines 115V
Overall Height - Ice Machines 23"
Overall Width - Ice Machines 30"
Overall Depth - Ice Machines 24"
Water Supply Connection Type 3/8" FPT
Item Ice Maker
Color Stainless Steel
Cord Length n/a
Amps 15.2
Includes Ice Machine Head Only
Agency Compliance NSF, UL, AHRI
* This product's country of origin is subject to change

Compliance and Restrictions