Check Availability
  • SCOTSMAN 

    Countertop Ice Dispenser, Ice Maker, Water Dispenser, Ice Production per Day: 525 lb., 26" W X 41" H

  • Item # 36N993
  • Mfr. Model # HID540W-1
Countertop Ice Dispenser, Ice Maker, Water Dispenser, Ice Production per Day: 525 lb., 26" W X 41" H
Qty
  • Web Price
    $8,993.96 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Touchfree ice and water dispensing makes this unit perfect for healthcare and office applications. Stainless finish provides corrosion resistance and allows for easier cleaning. Produces soft, chewable nugget-style cubes; 3/10" x 3/10" x 1/2". Equipment stands sold separately.
Show More Close
 

Technical Specifications

Item # 36N993
Mfr. Model # HID540W-1
UNSPSC #48101709
Catalog Page 3003
Shipping Weight 280.0 lbs
Country of Origin USA *
Item - Ice Machines Ice Dispenser, Ice Maker, Water Dispenser
Ice Machine Style Countertop
Ice Machine Storage Capacity 40 lb.
Ice Production per Day 525 lb.
Cube Type Nugget
Condenser Cooling - Ice Machines Air
Control Type - Ice Dispensers Infrared Sensor
Voltage - Ice Machines 115V
Overall Height - Ice Machines 41"
Overall Width - Ice Machines 26"
Overall Depth - Ice Machines 23"
Water Supply Connection Type 3/8" Flare
Item Ice Dispenser, Ice Maker, Water Dispenser
Color Stainless Steel
Cord Length 6 ft.
Amps 17.8
Includes Water Cooled Condenser
Agency Compliance NSF, UL, AHRI
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for conveying or dispensing water for potable use (human consumption) in states that require 3rd party certification of compliance with the “Safe Water Drinking Act” (CA, LA, MD, VT).

Low Lead Compliance Level:  This product has been manufactured to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).