Check Availability
  • SCOTSMAN 

    Countertop Ice Dispenser, Ice Maker, Ice Production per Day: 392 lb., 14" W X 35" H X24" D

  • Item # 36N988
  • Mfr. Model # HID312A-1
Countertop Ice Dispenser, Ice Maker, Ice Production per Day: 392 lb., 14" W X 35" H  X24" D
Qty
  • Web Price
    $5,418.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 36N988
Mfr. Model # HID312A-1
UNSPSC #48101709
Shipping Weight 150.0 lbs
Country of Origin USA *
Item - Ice Machines Ice Dispenser, Ice Maker
Ice Machine Style Countertop
Ice Machine Storage Capacity 12 lb.
Ice Production per Day 392 lb.
Cube Type Flake
Condenser Cooling - Ice Machines Air
Control Type - Ice Dispensers Infrared Sensor
Voltage - Ice Machines 115V
Overall Height - Ice Machines 35"
Overall Width - Ice Machines 14"
Overall Depth - Ice Machines 24"
Water Supply Connection Type 3/8" Flare
Item Ice Maker and Dispenser
Color Stainless Steel
Cord Length 6 ft.
Amps 9.4
Includes Air Cooled Condenser
Agency Compliance NSF, UL, AHRI
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close