Check Availability
  • SCOTSMAN 

    Commercial Stationary Ice Storage Bin, 1100 lb. Storage Capacity 48" W X 56" H X34" D

  • Item # 36N925
  • Mfr. Model # BH1100BB
Commercial Stationary Ice Storage Bin, 1100 lb. Storage Capacity 48" W X 56" H X34" D
Qty
  • Web Price
    $4,581.71 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 36N925
Mfr. Model # BH1100BB
UNSPSC #49121505
Shipping Weight 280.0 lbs
Country of Origin USA *
Item - Ice Bins Stationary Ice Storage Bin
Ice Machine Storage Capacity 1100 lb.
Overall Width - Ice Machines 48"
Overall Height - Ice Machines 56"
Overall Depth - Ice Machines 34"
Finish Stainless Steel with Galvanized Back and Bottom
Door Type Top Hinged
Includes Ice Scoop, Legs
Agency Compliance AHRI, NSF
Item Ice Storage Bin
* This product's country of origin is subject to change

Compliance and Restrictions