Check Availability
  • SCOTSMAN 

    Commercial Stationary Ice Storage Bin, 893 lb. Storage Capacity 48" W X 50" H X34" D

  • Item # 36N924
  • Mfr. Model # B948S
Commercial Stationary Ice Storage Bin, 893 lb. Storage Capacity 48" W X 50" H X34" D
Qty
  • Web Price
    $2,252.83 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This bin is designed for storing ice in various environments.
Show More Close
 

Technical Specifications

Item # 36N924
Mfr. Model # B948S
UNSPSC #49121505
Catalog Page 3003
Shipping Weight 220.0 lbs
Country of Origin USA *
Item - Ice Bins Stationary Ice Storage Bin
Ice Machine Storage Capacity 893 lb.
Overall Width - Ice Machines 48"
Overall Height - Ice Machines 50"
Overall Depth - Ice Machines 34"
Finish Stainless Steel
Door Type Top Hinged
Includes Ice Scoop, Legs
Agency Compliance AHRI, NSF
Item Ice Storage Bin
* This product's country of origin is subject to change

Welcome Sign In