Check Availability
  • SCOTSMAN 

    Commercial Stationary Ice Storage Bin, 778 lb. Storage Capacity 42" W X 50" H X34" D

  • Item # 36N923
  • Mfr. Model # B842S
Commercial Stationary Ice Storage Bin, 778 lb. Storage Capacity 42" W X 50" H X34" D
Qty
  • Web Price
    $2,076.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This ice storage bin features a polyethylene interior and sanitary, stainless steel exterior finish. Its built-in scoop holder helps avoid cross-contamination. Includes scoop.

NSF, AHRI Certified, and UL Listed.
Show More Close
 

Technical Specifications

Item # 36N923
Mfr. Model # B842S
UNSPSC #49121505
Catalog Page 3003
Shipping Weight 185.0 lbs
Country of Origin USA *
Item - Ice Bins Stationary Ice Storage Bin
Ice Machine Storage Capacity 778 lb.
Overall Width - Ice Machines 42"
Overall Height - Ice Machines 50"
Overall Depth - Ice Machines 34"
Finish Stainless Steel
Door Type Top Hinged
Includes Ice Scoop, Legs
Agency Compliance AHRI, NSF
Item Ice Storage Bin
* This product's country of origin is subject to change

Compliance and Restrictions