Check Availability
  • SCOTSMAN 

    Clear1 Cleaner

  • Item # 28ZM41
  • Mfr. Model # 19-0653-01
Clear1 Cleaner
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

Designed for use in ice machines.
Show More Close
 

Technical Specifications

Item # 28ZM41
Mfr. Model # 19-0653-01
UNSPSC #0
Catalog Page 1460
Shipping Weight 1.45 lbs
Country of Origin USA *
Item Clear1 Cleaner
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

Alternate Search Terms