Check Availability
  • SCOTSMAN 

    Bin Top Kit, 27 In Wide

  • Item # 36P020
  • Mfr. Model # KBT25A
Bin Top Kit, 27 In Wide
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 36P020
Mfr. Model # KBT25A
UNSPSC #24131901
Shipping Weight 5.0 lbs
Country of Origin USA *
Item Bin Top Kit
Made Of Stainless Steel
Construction Material Stainless Steel
Height (In.) 5
Width (In.) 27
Depth (In.) 10
For Use With Mfr. No. NME654, FME804, NME954
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In