Check Availability
  • 3M 

    Hook-Type Reclosable Fastener with Acrylic Adhesive, White, 2" x 150 ft., 1EA

  • Item # 36LM86
  • Mfr. Model # SJ3572
Hook-Type Reclosable Fastener with Acrylic Adhesive, White, 2" x 150 ft., 1EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

This woven, nylon hook-and-loop fastener is backed with an acrylic VHB™ adhesive. The VHB™ adhesive is UV-resistant and adheres easily to glass. It is also capable of withstanding temperatures ranging from of 0°F to 200°F.

Features:
• Woven nylon construction
• Acrylic VHB™ adhesive backing
• UV-resistance
• Withstands temperatures ranging from of 0°F to 200°F
Show More Close
 

Technical Specifications

Item # 36LM86
Mfr. Model # SJ3572
UNSPSC #11162114
Shipping Weight 4.5 lbs
Country of Origin USA *
Item Reclosable Fastener
Hook and Loop Type Hook
Hook and Loop Shape Roll
Adhesive Type Acrylic Adhesive
Length 150 ft.
Width 2"
Color White
Flame Retardant No
Package Quantity 1
Backing Material Adhesive
Shear Strength 16 psi
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.