Check Availability
  • SCOTCHMATE 

    Hook-Type Reclosable Fastener with Rubber Adhesive, Black, 1" x 150 ft., 3PK

  • Item # 2GJL2
  • Mfr. Model # SJ3530
Hook-Type Reclosable Fastener with Rubber Adhesive, Black, 1" x 150 ft., 3PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

3M™ Scotchmate™ Hook Fastener SJ3530 is 1 part of a durable, 2-part hook-and-loop fastener system. This pressure-sensitive nylon fastener is capable of thousands of closures. Combine with comparable loop fastener, No. 16U575, sold separately. Bonds to paper, cardboard, bare and painted metal, glass, sealed wood, fabrics, and many plastics. Alternative to zippers, screws, snaps, hooks, bolts, and more.

• Eliminates or reduces the need for sewing, solvent activation, dielectric or ultrasonic bonding, or bulk adhesive bonding
• Pressure-sensitive, rubber-based adhesive provides easy and convenient application
• Easy-to-use fastener for flexibility and fast product assembly
Show More Close
 

Technical Specifications

Item # 2GJL2
Mfr. Model # SJ3530
UNSPSC #11162114
Shipping Weight 7.2 lbs
Country of Origin South Korea *
Item Reclosable Fastener
Hook and Loop Type Hook
Hook and Loop Shape Roll
Adhesive Type Rubber Adhesive
Length 150 ft.
Width 1"
Color Black
Flame Retardant No
Package Quantity 3
Backing Material Nylon
Shear Strength 22 psi
Characteristics Coated on the Backside with an Aggressive and Tacky Rubber Based Pressure Sensitive Adhesive Designed to Function Over a Range of Temperatures and Humidity.
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In