Check Availability
  • SCOTCHMATE 

    Hook-Type Reclosable Fastener with Acrylic Adhesive, Black, 1" x 150 ft., 3PK

  • Item # 2GJK9
  • Mfr. Model # SJ3522
Hook-Type Reclosable Fastener with Acrylic Adhesive, Black, 1" x 150 ft., 3PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

3M™ Scotchmate™ Reclosable Hook-and-Loop Fastener provides an excellent alternative to zippers, screws, snaps, and more, with greater design flexibility. Two strips of nylon fabric engage quickly and easily to form a reliable bond, and can be pulled apart by hand to disengage. The backside is coated with a pressure-sensitive adhesive that resists the softening or oozing that caused by most plasticizer oils in flexible vinyl and similar materials, which allows attachment to many flexible, plasticized vinyls. The long roll can be simply cut to length so you can use what you need, when you need it.
Show More Close
 

Technical Specifications

Item # 2GJK9
Mfr. Model # SJ3522
UNSPSC #11162114
Shipping Weight 8.0 lbs
Country of Origin South Korea *
Item Reclosable Fastener
Hook and Loop Type Hook
Hook and Loop Shape Roll
Adhesive Type Acrylic Adhesive
Length 150 ft.
Width 1"
Color Black
Flame Retardant No
Package Quantity 3
Backing Material Nylon
Shear Strength 22 psi
Characteristics Plasticizer Resistant Nylon Hook Fastener with Plasticizer Resistant PSA Acrylic Adhesive on a Clear 3.5 mil Polyethylene Film Liner. High HSE, Low LSE. 3.1 mm Engaged Thickness.
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms