Check Availability
  • SCOTCHGARD 

    1 ft. x 1 ft. PVC Film Surface Protection Film, Clear

  • Item # 45RL30
  • Mfr. Model # 85897
1 ft. x 1 ft. PVC Film Surface Protection Film, Clear
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

3M™ Scotchgard™ surface protection film offers a thin, almost invisible material for use on flooring. No special tools or techniques are required to install or remove this versatile film. It can be easily and swiftly applied to many surfaces. Designed to be removed with a minimum of hassle, prior to floor stripping or refinishing. Compatible with standard floor cleaning procedures, as well as floor disinfectants, cleaners, and coatings. Certified by the National Floor Safety Institute (NFSI) as providing High Traction.
Show More Close
 

Technical Specifications

Item # 45RL30
Mfr. Model # 85897
UNSPSC #46182006
Shipping Weight 1.1 lbs
Country of Origin USA *
Item Surface Protection Film
Length 1 ft.
Width 1 ft.
Thickness 8 mil
Material PVC Film
Color Clear
For Use With VCT, Linoleum, Sheet Vinyl, Concrete, Marble, Terrazzo
Includes (10) Cases
Standards ASTM E84 Class II, NFS
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms