Check Availability
  • SCOTCH-WELD 

    For Aluminum and Other Metals Red Gasket Maker, 50mL

  • Item # 2XLP1
  • Mfr. Model # GM18-50
For Aluminum and Other Metals Red Gasket Maker, 50mL Gasket Maker,50mL Tube,Red
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

3M™ Scotch-Weld™ High Temperature Gasket Maker GM18 is a red, flexible, one-component anaerobic sealant formulated to replace pre-cut gaskets, O-rings or used as form-in-place gaskets. Cures at room temperature and seals rigid assemblies of any shape or size. Can be used to fill pits, scratches, and gouges in the flange surface without having to grind or skim the mating surfaces. Rigid gasketing material remains liquid when exposed to air, but cures to a solid bond when confined between 2 mating flanges. For rigid flanges.
Show More Close
 

Technical Specifications

Item # 2XLP1
Mfr. Model # GM18-50
UNSPSC #31201602
Shipping Weight 0.15 lbs
Country of Origin United Kingdom *
Item Gasket Maker
Type For Aluminum and Other Metals
Size 50mL
Color Red
Temp. Range -65 to 300 Degrees F
Specific Gravity 1.08
Viscosity 700,000
Flash Point 200 Degrees F
Full Cure 24 hr.
Begins to Harden 4 hr.
Substrates All Metals, Especially Aluminum
Characteristics Provides Instant Low Pressure Seal and Does Not Shrink Or Relax
Application For Gearbox and Engine Casings, Fuel and Water Pumps, Auto Thermostats, Pipe Flanges, and Other Mated Surfaces.
* This product's country of origin is subject to change