Check Availability
  • SCOTCH 

    Vinyl Electrical Tape, Rubber Tape Adhesive, 7.00 mil Thick, 3/4" X 66 ft., Orange, 1 EA

  • Item # 3A184
  • Mfr. Model # 35 3/4X66 ORNGE
Vinyl Electrical Tape, Rubber Tape Adhesive, 7.00 mil Thick, 3/4" X 66 ft., Orange, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Keep tough projects organized with 3M™ Scotch® vinyl electrical tape 35. This premium-grade vinyl tape is durable, fade resistant, and color-coded to make it easy to match up pipe systems and motor leads, identify phases, or to mark off safety areas. Resists corrosion, abrasion, alkalies, and acid. 7-mil thick tape is 600V-rated, flame retardant, and withstands temperatures ranging from 32° to 221°F (0° to 105°C).
Show More Close
 

Technical Specifications

Item # 3A184
Mfr. Model # 35 3/4X66 ORNGE
UNSPSC #31201502
Catalog Page 368
Shipping Weight 0.4 lbs
Country of Origin USA *
Item Electrical Tape
Tape Backing Material Vinyl
Tape Adhesive Rubber
Tape Thickness 7.00 mil
Tape Width 3/4"
Tape Length 66 ft.
Tape Shape Continuous Roll
Tape Color Orange
Max. Voltage 600
Max. Tape Performance Temp. 220 Degrees F
Tape Tensile Strength 17 lb./in.
Tape Adhesive Strength 20 oz./in.
Series 35
UV Resistance No
Standards UL Listed, UL 510, CSA Certified, RoHS 2002/95/EC, ASTM D1000
* This product's country of origin is subject to change

Compliance and Restrictions