Check Availability
  • SCOTCH 

    Vinyl Electrical Tape, Rubber Tape Adhesive, 8.50 mil Thick, 3/4" X 66 ft., Black, 1 EA

  • Item # 2A227
  • Mfr. Model # 88-Super-3/4x66FT
  • (20)
Vinyl Electrical Tape, Rubber Tape Adhesive, 8.50 mil Thick, 3/4" X 66 ft., Black, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Scotch® Super 88 Electrical Tape is a premium-grade vinyl tape that is flexible, and conforms to irregular surfaces, and has a reliable adhesive for a secure hold. Ideal for when you need a flame-retardant and lead-free material that resists abrasion, acids, alkalies, cold weather, corrosion, moisture, and UV light. For use with solid dielectric cable insulations, and compatible with rubber and synthetic splicing compounds.
Show More Close
 

Technical Specifications

Item # 2A227
Mfr. Model # 88-Super-3/4x66FT
UNSPSC #31201502
Catalog Page 368
Shipping Weight 0.25 lbs
Country of Origin USA *
Item Electrical Tape
Tape Backing Material Vinyl
Tape Adhesive Rubber
Tape Thickness 8.50 mil
Tape Width 3/4"
Tape Length 66 ft.
Tape Shape Continuous Roll
Tape Color Black
Max. Voltage 600
Max. Tape Performance Temp. 220 Degrees F
Tape Tensile Strength 20 lb./in.
Tape Adhesive Strength 60 oz./in.
Series Super 88
UV Resistance Yes
Standards UL Listed, UL 510, CSA Certified, RoHS 2002/95/EC, ASTM D1000
* This product's country of origin is subject to change

Compliance and Restrictions