Check Availability
  • SCOTCH 

    Vinyl Electrical Tape, Rubber Tape Adhesive, 7.00 mil Thick, 3/4" X 66 ft., Black, 1 EA

  • Item # 2A225
  • Mfr. Model # 33+ SUPER-3/4x66FT
Vinyl Electrical Tape, Rubber Tape Adhesive, 7.00 mil Thick, 3/4" X 66 ft., Black, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Scotch® Super 33+™ premium-grade, all-weather electrical tape features an aggressive adhesive for a secure hold. The flexible vinyl construction conforms to irregular surfaces in temps. down to 0°F. Provides you a flame-retardant material with a pressure–sensitive, rubber-based adhesive compatible with solid dielectric cable insulations. Resistant to abrasion, acids, alkalies, corrosion, moisture, and UV exposure.
Show More Close
 

Technical Specifications

Item # 2A225
Mfr. Model # 33+ SUPER-3/4x66FT
UNSPSC #31201502
Catalog Page 368
Shipping Weight 0.2 lbs
Country of Origin USA *
Item Electrical Tape
Tape Backing Material Vinyl
Tape Adhesive Rubber
Tape Thickness 7.00 mil
Tape Width 3/4"
Tape Length 66 ft.
Tape Shape Continuous Roll
Tape Color Black
Max. Voltage 600
Max. Tape Performance Temp. 220 Degrees F
Tape Tensile Strength 15 lb./in.
Tape Adhesive Strength 60 oz./in.
Series Super 33+
UV Resistance Yes
Standards UL Listed, UL 510, CSA Certified, RoHS 2011/65/EC, ASTM D1000
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms