Check Availability
  • SCOTCH 

    UPVC Carton Sealing Tape, Rubber Adhesive, 25.4mm X 66m, 36 PK

  • Item # 54EN64
  • Mfr. Model # 681
UPVC Carton Sealing Tape, Rubber Adhesive, 25.4mm X 66m, 36 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 54EN64
Mfr. Model # 681
UNSPSC #31201517
Catalog Page 1395
Shipping Weight 11.59 lbs
Country of Origin USA *
Item Carton Sealing Tape
Tape Application Hand
Tape Backing Material UPVC
Tape Adhesive Rubber
Tape Thickness 2.40 mil
Tape Width 25.4mm
Tape Length 66m
Tape Shape Continuous Roll
Tape Color Clear
Min. Tape Performance Temp. 70 Degrees F
Max. Tape Performance Temp. Not Rated
Tape Tensile Strength 25 lb./in.
Tape Adhesive Strength 30 oz./in.
Legend No Legend
Series 681
Standards ASTM D3652, D3330, D3759
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms