Check Availability
  • SCOTCH 

    Polypropylene Office Tape with Acrylic Adhesive; Includes (3) Rolls

  • Item # 29PK91
  • Mfr. Model # 600K3
Polypropylene Office Tape with Acrylic Adhesive; Includes (3) Rolls
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Ideal for permanent paper mending. Invisible when applied, won't show on copies.
Show More Close
 

Technical Specifications

Item # 29PK91
Mfr. Model # 600K3
UNSPSC #31201512
Catalog Page 1357
Shipping Weight 0.19 lbs
Country of Origin USA *
Item Office Tape
Tape Backing Material Polypropylene
Tape Adhesive Acrylic
Tape Thickness 1.80 mil
Tape Width 3/4"
Tape Length 1000"
Includes (3) Rolls
Tape Core Diameter 1"
Tape Adhesive Strength 12 oz./in.
* This product's country of origin is subject to change

Compliance and Restrictions