Check Availability
  • SCOTCH 

    Polypropylene Carton Sealing Tape, Acrylic Adhesive, 72mm X 100m, 24 PK

  • Item # 6PCN5
  • Mfr. Model # 313
Polypropylene Carton Sealing Tape, Acrylic Adhesive, 72mm X 100m, 24 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Designed for easy handling and smooth dispensing, this tape securely closes a wide variety of medium-weight box materials, including recycled corrugate and fiberboard. It's conformable around edges and on rough surfaces, providing a tight seal. The polypropylene backing resists abrasion, moisture, chemicals, and scuffing. For use in moving, shipping, and distribution applications, this tape withstands cold temperatures and works well on boxes weighing up to 70 lb.
Show More Close
 

Technical Specifications

Item # 6PCN5
Mfr. Model # 313
UNSPSC #31201517
Catalog Page 1397
Shipping Weight 27.0 lbs
Country of Origin Taiwan *
Item Carton Sealing Tape
Tape Application Hand
Tape Backing Material Polypropylene
Tape Adhesive Acrylic
Tape Thickness 2.55 mil
Tape Width 72mm
Tape Length 100m
Tape Shape Continuous Roll
Tape Color Clear
Min. Tape Performance Temp. Not Rated
Max. Tape Performance Temp. Not Rated
Tape Tensile Strength 35 lb./in.
Tape Adhesive Strength 32 oz./in.
Tape Core Diameter 3"
Tape Elongation 125%
Legend No Legend
Series 313
Standards FDA Requirements for Indirect Food Contact
* This product's country of origin is subject to change

Welcome Sign In