Check Availability
  • SCOTCH 

    Polypropylene Carton Sealing Tape, Acrylic Adhesive, 48mm X 50m, 6 PK

  • Item # 49H640
  • Mfr. Model # 311
Polypropylene Carton Sealing Tape, Acrylic Adhesive, 48mm X 50m, 6 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Suitable for use in cold and damp environments, this medium-duty sealing tape securely closes regular slotted containers and packages used for moving, shipping, and distribution. Its durability and high hold work especially well on recycled corrugate and fiberboard, providing a secure seal throughout the supply chain. The backing easily conforms around edges and on rough surfaces for a tight seal, resisting nicks, abrasion, and scuffing.
Show More Close
 

Technical Specifications

Item # 49H640
Mfr. Model # 311
UNSPSC #31201517
Catalog Page 1397
Shipping Weight 1.9 lbs
Country of Origin Taiwan *
Item Carton Sealing Tape
Tape Application Hand
Tape Backing Material Polypropylene
Tape Adhesive Acrylic
Tape Thickness 2.00 mil
Tape Width 48mm
Tape Length 50m
Tape Shape Continuous Roll
Tape Color Clear
Min. Tape Performance Temp. 35 Degrees F
Max. Tape Performance Temp. 120 Degrees F
Tape Tensile Strength 25 lb./in.
Tape Adhesive Strength 22 oz./in.
Tape Core Diameter 3"
Tape Elongation 125%
Legend No Legend
Series 311
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms