Check Availability
  • SCOTCH 

    Polypropylene Carton Sealing Tape, Hot Melt Resin Adhesive, 48mm X 914m, 6 PK

  • Item # 39F156
  • Mfr. Model # 46448
Polypropylene Carton Sealing Tape, Hot Melt Resin Adhesive, 48mm X 914m, 6 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Help save time with the Scotch® Security Message Box Sealing Tape that eliminates the need for hand writing or adding separate labels, when a package requires that a seal be intact before accepting. On a clear background and printed in red: CHECK SEAL BEFORE ACCEPTING, this tape alerts receiver of the secured-seal requirement and helps keep package safe throughout the shipping process. It is a 1.8 mil industrial-grade polypropylene film packaging tape, with a synthetic rubber adhesive, that offers roll-to-roll consistency, to help increase productivity. It is specifically designed for flexibility and conformability under stress. The tape was engineered to help resist abrasion, moisture, chemicals, and scuffing, for long-lasting performance. The roll is easy to unwind and dispense with manual dispensers or the 3M™-Matic Case Sealer (sold separately). This is ideal for general industrial packaging applications, recycled liner paper and fiberboard, and boxes weighing up to 70 lb.
Show More Close
 

Technical Specifications

Item # 39F156
Mfr. Model # 46448
UNSPSC #31201517
Shipping Weight 25.2 lbs
Country of Origin USA *
Item Carton Sealing Tape
Tape Application Machine
Tape Backing Material Polypropylene
Tape Adhesive Hot Melt Resin
Tape Thickness 1.90 mil
Tape Width 48mm
Tape Length 914m
Tape Shape Continuous Roll
Tape Color Clear
Min. Tape Performance Temp. 40 Degrees F
Max. Tape Performance Temp. 90 Degrees F
Tape Tensile Strength 22 lb./in.
Tape Adhesive Strength 40 oz./in.
Legend No Legend
Series 46448
Standards ASTM D3330, D3759, D3652
* This product's country of origin is subject to change

Welcome Sign In