Check Availability
  • SCOTCH 

    Polypropylene Carton Sealing Tape, Hot Melt Resin Adhesive, 72mm X 1500m, 4 PK

  • Item # 2DEB6
  • Mfr. Model # 371
Polypropylene Carton Sealing Tape, Hot Melt Resin Adhesive, 72mm X 1500m, 4 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Whether applied manually or with an automatic carton sealing machine, this tape bonds quickly. It has a higher shear than acrylic adhesive, along with lower heat and UV resistance. The core is 3".
Show More Close
 

Technical Specifications

Item # 2DEB6
Mfr. Model # 371
UNSPSC #31201517
Catalog Page 1397
Shipping Weight 42.91 lbs
Country of Origin USA *
Item Carton Sealing Tape
Tape Application Machine
Tape Backing Material Polypropylene
Tape Adhesive Hot Melt Resin
Tape Thickness 1.90 mil
Tape Width 72mm
Tape Length 1500m
Tape Shape Continuous Roll
Tape Color Clear
Min. Tape Performance Temp. -10 Degrees F
Max. Tape Performance Temp. 140 Degrees F
Tape Tensile Strength 22 lb./in.
Tape Adhesive Strength 40 oz./in.
Tape Core Diameter 3"
Tape Elongation 160%
Legend No Legend
Series 371
Standards ASTM D1974-92, RoHS Complaint, FDA Requirements for Indirect Food Contact
* This product's country of origin is subject to change

Welcome Sign In